RS PRO RS Pro bullet board

Sebelum PPN:
Rp3.099.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Type = Prototyping Board Length = 114.3mm Width = 156.21mm Height = 1.6mm Dimensions = 114.3 x 156.21 x 1.6mm DIP Breadboard. This low density board is designed for wiring integrated circuits. The power distribution capacity is increased because the 0 V and V dc power lines are repeated on the component side of the board. This contact is replaced by a separate pad designed to receive the connection plug.

Ulasan Produk

Tidak ada ulasan