RS PRO RS PRO Bracket, Steel, Silver, 200 x 250mm x 25mm

Sebelum PPN:
Rp649.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO 200 x 250mm 6 Hole Steel Angle BracketsThese high-quality steel angle brackets are L-shaped fasteners designed to connect any two parts at a 90° angle.
For this reason, they are commonly used to support timber frames and shelving.
This bracket is "retarded" and therefore suitable for situations where a particularly heavy load needs to be held.
This means that there are steel limbs connecting the legs.
I use twist stays.
This provides more stability than straight brackets, uses less material than flat brackets, and allows easier access to the fixing points.
This angle bracket is suitable for both indoor and outdoor use.
Zinc plating provides excellent corrosion resistance.
The brackets also have a sophisticated look that complements any domestic or commercial interior.
It has six pre-drilled holes for easy alignment.
Screws are also included.
Features & Benefits. Galvanised steel angle bracket. Leg length is 200mm. Leg B length is 250mm. Width: 25mm. Thickness: 4.5mm. 6 screw holes includedRS PRORS PRO is a manufacturer's own brand and offers a wide range of high quality, great value products giving you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested against demanding industry standards and are only given the RS PRO label of approval if we are confident of their exceptional quality.
This means you can work with confidence.
Feature
Specification
Length = 200 x 250mm
Depth = 25mm
Material = Steel Color = Silver

Ulasan Produk

Tidak ada ulasan