RS PRO RS PRO Bracket, Grey, for use with BAS 400 NJ / BAS 405 NJ

Sebelum PPN:
Rp2.599.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Safety Barriers RS PRO has introduced this heavy duty safety barrier base.
The base is made from galvanized steel with a black finish.
This barrier is suitable for protecting safety barriers in indoor applications such as restricting access to specific areas, no-travel zones, and entrances and exits.
Outdoor applications include road traffic barriers in car parks, impact protection and rails to protect pedestrians from sudden falls.
This safety barrier base is durable and allows for quick installation of area restriction barriers.
This base allows you to remove the barricade and move it quickly and safely.
This barrier base is ideal for situations such as forklift docking areas as it provides worker protection while allowing the barrier to be easily removed.
Features and Benefits Made from galvanised steel Fixing sleeves allow the safety barrier to be easily and safely removed and installed Black colour to blend seamlessly into most environments Applications Safety barricades are used in a variety of areas where crowd control is required, preventing entry to dangerous areas or groups.
Barriers protect people in the workplace and in their daily lives.
Safety barriers protect people and workspaces by creating a safe environment by blocking unauthorized access.
This product is ideal for creating guardrails, road barriers, protective barricades, traffic barriers, and is often used in parking lots and roads.
The fixing sleeve allows for quick and easy installation of the barricade and easy removal of the barricade.
Why choose RS PRO? RS PRO is a brand name made by the manufacturer, bringing you a wide range of high-quality, great value products giving you more choice.
Trusted by engineers worldwide, all RS PRO products are rigorously tested to demanding industry standards, so you can be confident in the superior quality of RS PRO.
Feature
Specification
Barrier Type = Barrier Base Color = Grey Material = Galvanized Steel Barrier Color = Grey Width = 150mm

Ulasan Produk

Tidak ada ulasan