Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Flat Plate Fittings Square Bracket When it comes to flat plate fittings, look no further than RS PRO.
With a wide range of products, we can provide the best solution for you.
Flat plate fittings are important accessories used in the installation process of channel strut support systems.
This sale focuses on square flat plate brackets with fixing holes.
This provides a larger surface area than traditional washers, providing superior resistance to tightening.
Why do you need it? Flat plate fittings are an essential accessory when creating custom frameworks, shelving or support systems with Unistrut metal channels.
The most common sizes are M6 to M12 and are available in materials such as bright zinc plated, dipped zinc plated and stainless steel.
Features and Benefits For use with Unistrut metal mountings Combined brackets to create the required support system Excellent resistance to tightening Available in sizes M6 to M12 Choice of material: bright zinc plated, dipped zinc plated or stainless steel No welding required Hot dip galvanised M6 Type 8 mm hole, 40 3 mm, RS Part No. (: 176-6950) : 176-6950 mm hole, 40 5 mm, RS Part No. (: 176-6959) : 176-6959 Dipped galvanised M8 Type 10 mm hole, 40 5 mm, RS Part No. (: 176-6930) : 176-6930 10 mm hole, 40 3 mm, RS Part No. (: 176-6952) : 176-6952 Dipped galvanised M10 Variation 12 mm hole, 40 3 mm, RS Part No. (:176-6955) :176-6955 12mm hole, 40x5mm, RS Part Number (:176-6956) :176-6956 Dipped zinc plated M12 type 14mm hole, 40x5mm, RS Part Number (:176-6944) :176-6944 14mm hole, 40x3mm, RS Part Number (:176-6957) :176-6957 Bright zinc plated M6 type 8mm hole, 40x3mm, RS Part Number (:176-6951) :176-6951 mm hole, 40x5mm, RS Part Number (:176-6960) :176-6960 10mm hole, 40x3mm, RS Part Number (: 176-6963) : 176-6963 Bright zinc plated M8 type 10 mm hole, 40 3 mm, RS part number (: 176-6952) : 176-6952 Bright zinc plated M10 type 12 mm hole, 40 3 mm, RS part number (: 176-6946) : 176-6946 12 mm hole, 40 5 mm, RS part number (: 176-6954) : 176-6954 Bright zinc plated M12 type 14 mm hole, 40 5 mm, RS part number (: 176-6943) : 176-6943 14 mm hole, 40 3 mm, RS part number (: 176-6958) : 176-6958 Stainless steel M8 type 8 mm hole, 40 3 mm, RS Part Number (: 221-6339) : 221-6339 Stainless steel M12 type 12 mm hole, 40 3 mm, RS Part Number (: 221-6340) : 221-6340 Applications Flat mounting brackets are used in the assembly process of support systems such as channel struts which are commonly found in industrial applications such as material handling, lifting and support.
With a wide range of products, we can provide the best solution for you.
Flat plate fittings are important accessories used in the installation process of channel strut support systems.
This sale focuses on square flat plate brackets with fixing holes.
This provides a larger surface area than traditional washers, providing superior resistance to tightening.
Why do you need it? Flat plate fittings are an essential accessory when creating custom frameworks, shelving or support systems with Unistrut metal channels.
The most common sizes are M6 to M12 and are available in materials such as bright zinc plated, dipped zinc plated and stainless steel.
Features and Benefits For use with Unistrut metal mountings Combined brackets to create the required support system Excellent resistance to tightening Available in sizes M6 to M12 Choice of material: bright zinc plated, dipped zinc plated or stainless steel No welding required Hot dip galvanised M6 Type 8 mm hole, 40 3 mm, RS Part No. (: 176-6950) : 176-6950 mm hole, 40 5 mm, RS Part No. (: 176-6959) : 176-6959 Dipped galvanised M8 Type 10 mm hole, 40 5 mm, RS Part No. (: 176-6930) : 176-6930 10 mm hole, 40 3 mm, RS Part No. (: 176-6952) : 176-6952 Dipped galvanised M10 Variation 12 mm hole, 40 3 mm, RS Part No. (:176-6955) :176-6955 12mm hole, 40x5mm, RS Part Number (:176-6956) :176-6956 Dipped zinc plated M12 type 14mm hole, 40x5mm, RS Part Number (:176-6944) :176-6944 14mm hole, 40x3mm, RS Part Number (:176-6957) :176-6957 Bright zinc plated M6 type 8mm hole, 40x3mm, RS Part Number (:176-6951) :176-6951 mm hole, 40x5mm, RS Part Number (:176-6960) :176-6960 10mm hole, 40x3mm, RS Part Number (: 176-6963) : 176-6963 Bright zinc plated M8 type 10 mm hole, 40 3 mm, RS part number (: 176-6952) : 176-6952 Bright zinc plated M10 type 12 mm hole, 40 3 mm, RS part number (: 176-6946) : 176-6946 12 mm hole, 40 5 mm, RS part number (: 176-6954) : 176-6954 Bright zinc plated M12 type 14 mm hole, 40 5 mm, RS part number (: 176-6943) : 176-6943 14 mm hole, 40 3 mm, RS part number (: 176-6958) : 176-6958 Stainless steel M8 type 8 mm hole, 40 3 mm, RS Part Number (: 221-6339) : 221-6339 Stainless steel M12 type 12 mm hole, 40 3 mm, RS Part Number (: 221-6340) : 221-6340 Applications Flat mounting brackets are used in the assembly process of support systems such as channel struts which are commonly found in industrial applications such as material handling, lifting and support.
Feature
SpecificationShape Type = Square Dimensions = M12 x 40 x 5mm
Number of holes = 1
Pilot hole diameter = 14mm
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan




















































































































































%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)

/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)

/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)

/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)%20Black%2065ml%201pc/37S015689115-2.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)

/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)