RS PRO RS PRO Bracket

Sebelum PPN:
Rp739.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Flat Plate Fittings Square Bracket When it comes to flat plate fittings, look no further than RS PRO.
With a wide range of products, we can provide the best solution for you.
Flat plate fittings are important accessories used in the installation process of channel strut support systems.
Here we will focus on "rectangular" flat plate brackets with 2, 3 and 4 pre-drilled fixing holes.
Features & Benefits Designed to join channel sections Rectangular brackets, 3 or 4 holes Material: 316 stainless steel or hot dip galvanized Ideal for indoor and outdoor applications Why do you need it? Flat plate fittings are an essential accessory when creating custom frameworks, shelving or support systems with Unistrut metal channels.
We have a selection of the most common sizes and materials available.
This square bracket is used in conjunction with channel nuts and bolts to join multiple channel strut sections together.
Once installed, it forms a strong union without welding.
RS Pro Square Bracket Variants Hot Dip Galvanised 2 Holes, 14mm Hole, 40 x 84 x 5mm, RS Part Number (: 176-6912) : 176-6912 14mm Hole, 40 x 126 x 5mm, RS Part Number (: 176-6922) : 176-6922 14mm Hole, 40 x 168 x 5mm, RS Part Number (: 176-6923) : 176-6923 14mm Hole, 80 x 120 x 5mm, RS Part Number (: 176-6924) : 176-6924RS Pro Square Bracket Type Stainless Steel 3 Holes, 40 x 126mm, RS Part Number (: 221-6341) : 221-6341 Applications Manufacturing Shelving Lifting Support System
Feature
Specification
Shape Type = Rectangle Dimensions = 40 x 126 x 5mm
Number of holes = 3
Pilot hole diameter = 14mm
Material = Hot-dip galvanized

Ulasan Produk

Tidak ada ulasan