Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Flow Sensor Cable Assembly, 200mm Here you can find RS PRO cable products that are ideal for your flow sensor.
The cable is designed with a 3-position plug connector and an open end for flexible connection.
The 200mm PVC cable is extremely durable, protects the internal wires, consumes low power and is easy to install, making it suitable for a wide range of environments and applications.
Features and Benefits: This high performance RS PRO cable comes with a 3-position plug connector for free-end connection, giving you flexibility in connection The 200mm PVC cable is extremely durable, making it ideal for use in environments where it may be exposed to extreme temperatures, UV rays, or where it may come into contact with chemicals or oils Its low power consumption and quick and easy installation make it easy to use, saving you valuable installation time This type of industrial cable is ideal for detection and instrumentation applications such as wind speed sensors Applications: Industrial automation cable assemblies are versatile products that supply power to peripheral devices such as machines and sensors.
They are generally designed to withstand extreme temperature changes, moisture, chemicals, oil, UV exposure, and wear and abrasion caused by mechanical vibrations, while providing reliable protection for the internal wires.
Most common applications for this type of cable assembly: Aerospace and aviation Construction machinery and industrial engineering Industrial automation and manufacturing Why choose RS PRO? RS PRO is a manufacturer's own brand, offering a wide range of high-quality, great value products giving you more choice.
Trusted by engineers all over the world, all RS PRO products are rigorously tested to demanding industry standards.
If we are confident in the quality of these products, they will only be given the RS PRO seal of approval.
This will help you work with confidence.
The cable is designed with a 3-position plug connector and an open end for flexible connection.
The 200mm PVC cable is extremely durable, protects the internal wires, consumes low power and is easy to install, making it suitable for a wide range of environments and applications.
Features and Benefits: This high performance RS PRO cable comes with a 3-position plug connector for free-end connection, giving you flexibility in connection The 200mm PVC cable is extremely durable, making it ideal for use in environments where it may be exposed to extreme temperatures, UV rays, or where it may come into contact with chemicals or oils Its low power consumption and quick and easy installation make it easy to use, saving you valuable installation time This type of industrial cable is ideal for detection and instrumentation applications such as wind speed sensors Applications: Industrial automation cable assemblies are versatile products that supply power to peripheral devices such as machines and sensors.
They are generally designed to withstand extreme temperature changes, moisture, chemicals, oil, UV exposure, and wear and abrasion caused by mechanical vibrations, while providing reliable protection for the internal wires.
Most common applications for this type of cable assembly: Aerospace and aviation Construction machinery and industrial engineering Industrial automation and manufacturing Why choose RS PRO? RS PRO is a manufacturer's own brand, offering a wide range of high-quality, great value products giving you more choice.
Trusted by engineers all over the world, all RS PRO products are rigorously tested to demanding industry standards.
If we are confident in the quality of these products, they will only be given the RS PRO seal of approval.
This will help you work with confidence.
Feature
SpecificationOuter color = multicolor
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan




















































































































































%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)

/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)

/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)

/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)%20Black%2065ml%201pc/37S015689115-2.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)

/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)