RS PRO RS PRO Board to Cable

Sebelum PPN:
Rp229.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Flow Sensor Cable Assembly, 100mm Here you can find RS PRO cable products that are ideal for your flow sensor.
The cable is designed with a 4-position plug connector and an open-end connection on the other end, allowing for flexible connection.
This 100mm PVC cable is extremely durable, protects the internal wires, and is easy to install with low power consumption, making it suitable for a wide range of environments and applications.
Features and Benefits: This high performance RS PRO cable comes with a 4-position plug connector for free-end connection, allowing for flexible connection This 100mm PVC cable is extremely durable, making it ideal for use in environments where it may be exposed to extreme temperatures, UV rays, or where it may come into contact with chemicals or oils Low power consumption and quick and easy installation make it easy to use, saving you valuable installation time This type of industrial cable is ideal for detection and instrumentation applications such as wind speed sensors Applications: Industrial automation cable assemblies are versatile products that supply power to peripheral devices such as machines and sensors.
They are generally designed to withstand extreme temperature changes, moisture, chemicals, oil, UV exposure, and wear and abrasion caused by mechanical vibrations, while providing reliable protection for the internal wires.
Most common applications for this type of cable assembly: Aerospace and aviation Construction machinery and industrial engineering Industrial automation and manufacturing Why choose RS PRO? RS PRO is a manufacturer's own brand, offering a wide range of high-quality, great value products giving you more choice.
Trusted by engineers all over the world, all RS PRO products are rigorously tested to demanding industry standards.
If we are confident in the quality of these products, they will only be given the RS PRO seal of approval.
This will help you work with confidence.
Feature
Specification
Outer color = black

Ulasan Produk

Tidak ada ulasan