RS PRO RS PRO board terminal block 8 poles 5.08mm 1 row

Sebelum PPN:
Rp419.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pluggable terminal block type = Header positions = 8
Pitch = 5.08mm
Number of rows = 1
Connection Direction = Straight Mounting Type = Through-hole Mounting Wiring Method = Solder Rated Current = 15.0A
Rated voltage = 300 → 0 V

RS 5.08mm Vertical PCB Terminal Block Headers. These 5.08mm pitch vertical mount PCB terminal block headers are made from green UL94-V0 flame retardant PA and feature a closed end design and polarized molding.
This 5.08mm pluggable PCB terminal block header features guide pin alignment and mates with 5.08mm pitch female terminal block plug connectors (typical part number: 897-1219 897-1219).

Ulasan Produk

Tidak ada ulasan