RS PRO RS PRO board terminal block 2 poles 3.5mm 1 row

Sebelum PPN:
Rp119.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pluggable terminal block type = Number of header positions = 2
Pitch = 3.5mm
Number of rows = 1
Connection Direction = Straight Mounting Type = Through-hole Mounting Wiring Method = Solder Rated Current = 10.0A
Rated voltage = Max. 200.0 V

RS 3.5mm Vertical PCB Terminal Block Headers. These 3.5mm pitch vertical mount PCB terminal block headers are made from green UL94-V0 flame retardant PA66 with a closed end design and polarized molding.
This 3.5mm pluggable PCB terminal block header has tin-plated phosphor bronze terminals and mates with 3.5mm pitch female terminal block plug connectors (typical part number: 897-0998 897-0998).

Ulasan Produk

Tidak ada ulasan