RS PRO RS PRO Blanking Panel, 2U, 170 x 60 x 80mm

Sebelum PPN:
Rp599.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Type = Blanking Panel Color = Gray Material = Steel Depth = 60mm
Dimensions = 170 x 60 x 80mm
Rack unit = 2U
Hinge = Yes

UL, GOST-R certified.
Wall-mounted server cabinet. Brought to you by RS Pro, this server cabinet is ideal for small to medium-sized networks.
It is designed for wall mounting and can support a static load of up to 70 kg.
These network cabinets offer professional cable management solutions to make server rack installation easy.
These data cabinets come standard with glass doors and cylindrical locks to protect the hardware that runs your network.
The side panels of the server rack cabinet can be opened from the inside, adding to the security of the unit.
The RS Pro rack cabinet is constructed from 1.2mm thick steel and has a RAL7035 grey electrostatic paint finish.
All models come with a pair of heavy-duty, 19-inch mounting rails.
Available options:
- 8020267 8020267 - 2U Server Rack Drawer, 500mm x 483mm
- ; 8020273 8020273 . 2U cantilever shelf, 250 mm x 483 mm
- 8020276 - 3U Server Rack Drawer, 500mm x 483mm
- ; 8020279 8020279 . 1U cantilever shelf, 150 mm x 483 mm
- ; 8020282 8020282 . 2U Cantilever Shelf, 400 mm x 483 mm
- 8020295 8020295 - Adjustable vertical cable organizer for 42U rack units
- 8020298 - Steel cable entry panel for 1U rack unit
- 8020302 8020302 - 1x Fan Module for Wall Mount Enclosure
- 8020305 8020305 - Adjustable Vertical Cable Organizer for 47U Rack Units
- 8020311 8020311 - 2 Fan Modules for Wall Mount Enclosure
- 8020314 8020314 - 19-inch V Integrated Front Panel, 1U
- 8020318 8020318 - 19-inch blanking panel, 2U
- 8020320 8020320 - 6U Server Cabinet 366 x 600 x 560 mm, Single Wall-Mounted Cabinet
- 8020324 8020324 - 9U Server Cabinet 488 x 600 x 400 mm, Single Wall Mount Cabinet
- 8020327 8020327 - 6U Server Cabinet 366 x 600 x 400 mm, Single Wall Mount Cabinet
- 8020330 - 12U Server Cabinet 621 x 600 x 560 mm, Single Wall-Mounted Cabinet
- 8020333 8020333 - 9U Server Cabinet 488 x 600 x 560 mm, Single Wall Mount Cabinet
- 8020336 8020336 - 12U Server Cabinet 645 x 600 x 450 mm, Single Wall-Mounted Cabinet
. Typical Uses. Server rack drawers, also known as rackmount drawers or rackmount storage, are ideal for attaching to server rack units and storing equipment.
This rack drawer can be installed under a rack or shelf and is ideal for items such as manuals, software, test equipment, keyboards, etc.
This helps save space and keep the area tidy, which is important in server rooms and data center environments.
Why choose RS PRO? RS PRO is a brand name made by the manufacturer, bringing you a wide range of high-quality, great value products giving you more choice.
Trusted by engineers all over the world, RS PRO products are rigorously tested, with every part in every product against demanding industry standards.
Manufacturers only give their products the RS PRO seal of approval if they are confident of their quality, so you can use them with confidence.

Ulasan Produk

Tidak ada ulasan