Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS Pro ABS Plastic Instrument Enclosures RS Pro ABS Plastic instrument enclosures are lightweight, durable enclosures made from ABS, which gives them high strength and corrosion resistance.
It features built-in molded standoffs for easy mounting of boards and electrical components.
This instrument case features a clamshell construction for easy assembly.
The front and rear panels can be swapped for modifications.
The enclosure features tongue-and-groove construction designed to meet IP43 standards, protecting the internal components from the ingress of dust and moisture.
Features and Benefits Easy assembly Clamshell construction made from lightweight, durable ABS (Acrylonitrile Butadiene Styrene) plastic Material has a UL94 HB UL flammability rating Built-in molded board standoffs for easy installation Includes one (or two) assembly screws (depending on size) Interchangeable front and rear panels for easy removal and change Options include replacement IR translucent or aluminum panels Tongue and groove construction provides dust and water resistance (designed to meet IP43).
Available in beige or translucent black Applications Cases or enclosures are a type of protective box used to house and protect various electrical components such as wires and circuit boards, and are available in a variety of sizes and materials such as ABS, aluminum, and steel.
Equipment cases often incorporate molded standoffs to allow for easy mounting of the board.
Additionally, the panels can be removed for easy customization.
Equipment cases are ideal for:
Entertainment Security Testing Measurement Research Engineering Frequently Asked Questions Are these enclosures waterproof? No, these enclosures are not waterproof and should not be used for outdoor applications.
Advantages of ABS ABS (Acrylonitrile Butadiene Styrene) is a low-cost type of thermoplastic polymer that is highly durable and highly resistant to chemical corrosion in the solid state.
Its low melting point and ability to be molded accordingly make it a very versatile material.
It is also made from ABS plastic, which is scratch-resistant, highly impact-resistant, and has high tensile strength.
Why choose RS PRO? RS PRO is a brand name made by the manufacturer, bringing you a wide range of high-quality, great value products giving you more choice.
Trusted by engineers worldwide, all RS PRO products are rigorously tested to demanding industry standards, so you can be confident in the superior quality of RS PRO.
It features built-in molded standoffs for easy mounting of boards and electrical components.
This instrument case features a clamshell construction for easy assembly.
The front and rear panels can be swapped for modifications.
The enclosure features tongue-and-groove construction designed to meet IP43 standards, protecting the internal components from the ingress of dust and moisture.
Features and Benefits Easy assembly Clamshell construction made from lightweight, durable ABS (Acrylonitrile Butadiene Styrene) plastic Material has a UL94 HB UL flammability rating Built-in molded board standoffs for easy installation Includes one (or two) assembly screws (depending on size) Interchangeable front and rear panels for easy removal and change Options include replacement IR translucent or aluminum panels Tongue and groove construction provides dust and water resistance (designed to meet IP43).
Available in beige or translucent black Applications Cases or enclosures are a type of protective box used to house and protect various electrical components such as wires and circuit boards, and are available in a variety of sizes and materials such as ABS, aluminum, and steel.
Equipment cases often incorporate molded standoffs to allow for easy mounting of the board.
Additionally, the panels can be removed for easy customization.
Equipment cases are ideal for:
Entertainment Security Testing Measurement Research Engineering Frequently Asked Questions Are these enclosures waterproof? No, these enclosures are not waterproof and should not be used for outdoor applications.
Advantages of ABS ABS (Acrylonitrile Butadiene Styrene) is a low-cost type of thermoplastic polymer that is highly durable and highly resistant to chemical corrosion in the solid state.
Its low melting point and ability to be molded accordingly make it a very versatile material.
It is also made from ABS plastic, which is scratch-resistant, highly impact-resistant, and has high tensile strength.
Why choose RS PRO? RS PRO is a brand name made by the manufacturer, bringing you a wide range of high-quality, great value products giving you more choice.
Trusted by engineers worldwide, all RS PRO products are rigorously tested to demanding industry standards, so you can be confident in the superior quality of RS PRO.
Feature
SpecificationMaterial: ABS plastic Depth: 105 mm
Width = 80 mm
Height = 33 mm
Dimensions = 105 x 80 x 33mm
Color = Beige
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan




















































































































































%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)

/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)

/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)

/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)%20Black%2065ml%201pc/37S015689115-2.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)

/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)