RS PRO RS PRO Beacon Unit

Sebelum PPN:
Rp3.899.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Light Module The RS Pro 50mm blue light module provides solid and flashing light effects.
This signal tower can be assembled with up to two optical modules, or one optical module and a sounder module.
The electrical connection is made by an IP20 touch-safe connector, creating an all-around safe electrical connection.
All of these modules can be quickly and easily assembled and disassembled without tools and without disconnecting the power supply.
These signal towers are quick to install and are the solution to all your signaling needs.
The light output of this module can be set to either solid or flashing via the built-in jumper link.
Note: We also offer a variety of mounting accessories, including wall-mount brackets and extension poles.
Features and Benefits Supply voltage is 24 VAC/DC PC material Base diameter: 55 mm Lamp included Ergonomic design Operating temperature range: -30 C ~ 50 C Applications Aviation industry Factories Manufacturing units Process broadcasting Process monitoring and automation Certifications IP20 rating IP66 rating CE certified CEI60068-2-6 Marine
Feature
Specification
Component Type = Signal Light Multifunction = Yes Current Type = AC, DC
Light Effect: Flashing, Off; Light Color: Blue; Lamp Included: Yes; Bulb Type: LED; Power Supply Voltage: 24V AC/DC
Height = 50mm
IP protection rating = IP66mm
Body color = Blue

Ulasan Produk

Tidak ada ulasan