RS PRO RS PRO Base Plate

Sebelum PPN:
Rp5.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO hot dip galvanised base plate, 215 x 40 x 152 mmWhen you need stable fixings for your strut channels when installing vertical steel structures, turn to the trusted RS PRO range of galvanised base plates.
Its dimensions are 215 mm (L) x 40 mm (W) x 152 mm (H) and it has 14 mm fixing holes so that the structure can be easily fixed to the floor.
The base plate is made of stainless steel, making it sturdy and durable.
The galvanized coating is applied by immersion in a bath of molten zinc to protect the steelwork from corrosion.
This plate is easy to install and does not require welding.
Simply attach it to a steel structure using the appropriate fittings and you'll have long-lasting support.
This galvanized base plate is widely used in the construction industry.
It helps in building steel structures, from bridges and house frames to scaffolding.
Features and Benefits - Stainless steel base plate - Hot dip galvanised for excellent corrosion resistance and durability - Fixing hole diameter 14mm - Length 215mm - Height 152mm - Width 40mm - Easy to install with no welding required RS PRORS PRO is our own brand and offers a wide range of high-quality, great value products giving you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested against demanding industry standards. They're only given the RS PRO seal of approval because we're confident of their exceptional quality.
This means you can work with confidence.
Feature
Specification
Dimensions = 215 x 40 x 152mm
Material = Hot Dip Galvanized Finish = Galvanized Height = 152mm
Length = 215mm
Width = 40mm
Pilot hole diameter = 14mm

Ulasan Produk

Tidak ada ulasan