RS PRO RS PRO auxiliary contacts, 4, 4 A ac, 10 A dc

Sebelum PPN:
Rp1.299.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Number of contacts = 4
Normal terminal configuration = 3NO / 1NC
Mounting Method = Top Mount Product Series = RSPRO-AC31
Contact current rating = 4 A ac, 10 A dc
Connection method = Screw circuit = 4-pole single-throw contacts Rated voltage = 220 V dc, 500 V ac
Operating temperature Min = -25°C
Operating temperature Max = +60°C
Operating temperature range: -25 to +60°C

Ulasan Produk

Tidak ada ulasan