RS PRO RS PRO auxiliary contact, 2, 10 A

Sebelum PPN:
Rp509.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Number of contacts = 2
Normal terminal configuration = 1 NC / 1 NO
Mounting Method = Top Mount Product Series = RSPRO150-AC11
Contact current rating = 10 A
Connection method = Screw circuit = Double pole single throw contact rated voltage = 220 V dc
Operating temperature Min = -25°C
Operating temperature Max = +60°C
Operating temperature range: -25 to +60°C

Ulasan Produk

Tidak ada ulasan