RS PRO RS PRO Auxiliary contact

Sebelum PPN:
Rp379.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Number of Contacts: 2 Normal State Configuration: NO/NC Mounting Style: DIN Rail Mount Contact Voltage Rating: 240 V ac Pole/Throw Configuration: Double Pole Auxiliary Contacts - XL-2000-1 Series. Terminals on both sides of the device Can be mounted on a base Signals switch position "on" or "off" With 1 NO + 1 NC contact Rated voltage: 240 V ac

Ulasan Produk

Tidak ada ulasan