RS PRO RS PRO Analogue Voltmeter DC Analogue

Sebelum PPN:
Rp1.199.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro DC Analogue Panel VoltageRS Pro's 96mm x 96mm cutout DC analogue panel voltmeter has a measurement range of 0V dc to 500V dc.
DIN 96 style panel meters consist of a permanent magnet moving coil and indicate an average value.
The movement consists of a magnet, an aluminum coil suspended on a pivot, a hairspring, and a jewel mechanism.
The scale is linear and calibrated to a minimum of zero.
High current is measured with a separate shunt mounted on the back of the meter.
Housed in a molded polycarbonate case.
Features and Benefits Operating temperature range: -10°C to 65°C Accuracy: 1% Pointer: Knife-edge type Pointer deflection: 0° to 90° Nominal operating range: 15mV to 600VDC Shock resistance: 15g (pulse duration 11ms) Moulded rectangular case suitable for mounting control/switchgear panels in machine consoles Overload: 1.2 times nominal voltage (continuous) Relative humidity: Less than 75% annual average (non-condensing) Certified to UL 94 V-0 2014/30/EC (EMC Directive) 2014/35/EC (Low Voltage Directive) CE certified IP52 rating EN61010 VDE0100 to 410: 2018-10 Certified to IEC529 IEC61010 ISO20653:2006-08
Feature
Specification
Current Type = DC
Display Type = Analog Height = 92mm
Width = 92mm
Depth = 54 (<4 A) mm, 67 (5 -> 60 A) mm, 67 (60 -> 100 A) mm
Accuracy = 1%
Operating temperature Min = -10°C
Operating temperature Max = +65°C

Ulasan Produk

Tidak ada ulasan