RS PRO RS PRO Analogue Voltmeter AC Analogue

Sebelum PPN:
Rp749.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro AC Analogue Panel VoltageRS Pro 48mm x 48mm cutout AC analogue panel voltmeter has an input with a measurement range of 0 to 250V ac.
DIN style panel meters consist of a moving iron piece.
This represents the true RMS value and is virtually independent of the system waveform.
The scale is calibrated to a minimum of 10%.
It is housed in a molded polycarbonate case and is suitable for voltage measurements in the frequency range 15-100 Hz.
Features and Benefits Operating temperature range: -10°C to 65°C Accuracy: 1% Pointer: Knife-edge type Pointer deflection: 0° to 90° Nominal range of AC voltmeter: 6V to 1000V Shock resistance: 15g for 11ms pulse duration Moulded rectangular case suitable for mounting control/switchgear panels in machine consoles Overload: 1.2 times nominal voltage (continuous) Relative humidity: Less than 75% annual average (non-condensing) Certified to UL 94 V-0 2014/30/EC (EMC Directive) 2014/35/EC (Low Voltage Directive) CE certified IP52 rating EN61010 VDE0100 to 410: 2018-10 Certified to IEC529 IEC61010 ISO20653:2006-08
Feature
Specification
Current Type = AC
Display Type = Analog Height = 45mm
Width = 45mm
Depth = 54 (<30 A) mm, 72 (30 -> 60 A) mm
precision = 0.01
Operating temperature Min = -10°C
Operating temperature Max = +65°C

Ulasan Produk

Tidak ada ulasan