RS PRO RS Pro Aluminum electrolytic capacitor 6.3V dc 2200μF

Sebelum PPN:
Rp309.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Capacitance = 2200μF Technology = Electrolytic Voltage = 6.3V dc Mounting Type = Through Hole Dimensions = 10 (Dia.) x 17mm Length = 17mm Height = 17mm Diameter = 10mm Operating Temperature Min = -40°C Operating Temperature Max = + 105°C Lead pitch = 5mm Series = RS Life = 2000h General-purpose radial 6.3 -> 16 V. Axial RS aluminum electrolytic capacitor, LHK series 105°C. Design of safe ventilation structure Applications: Communication equipment, switching power supply

Ulasan Produk

Tidak ada ulasan