RS PRO RS Pro aluminum electrolytic capacitor 50V dc 2200μF

Sebelum PPN:
Rp389.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Capacitance = 2200μF Technology = Electrolytic Voltage = 50V dc Mounting Type = Through Hole Dimensions = 18 (Dia.) x 36mm Length = 36mm Height = 36mm Diameter = 18mm Operating Temperature Min = -40°C Operating Temperature Max = +105 °C Series = RS Lead Diameter = 0.8mm Dimple is positive. RS Aluminum Axial Capacitor General-purpose axial RS aluminum capacitor, LAK series 105°C Design of safe ventilation structure Application: Communication equipment, switching power supply

Ulasan Produk

Tidak ada ulasan