RS PRO RS Pro Aluminum electrolytic capacitor 400V dc 4.7μF

Sebelum PPN:
Rp379.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Capacitance = 4.7μF Technology = Electrolytic Voltage = 400V dc Mounting Type = Through Hole Dimensions = 8 (Dia.) x 11mm Length = 11mm Height = 11mm Diameter = 8mm Operating Temperature Min = -25°C Operating Temperature Max = + 105°C Lead pitch = 3.5mm Series = RS Life = 2000h General-purpose radial 400 -> 450 V. Safe ventilation structure design Applications: Communication equipment, switching power supply

Ulasan Produk

Tidak ada ulasan