RS PRO RS Pro Aluminum electrolytic capacitor 35V dc 4.7μF

Sebelum PPN:
Rp459.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Capacitance = 4.7μF Technology = Electrolytic Voltage = 35V dc Mounting Type = Through Hole Dimensions = 5 (Dia.) x 11mm Length = 11mm Height = 11mm Diameter = 5mm Operating Temperature Min = -40°C Operating Temperature Max = + 105°C Lead Pitch = 2mm Series = RS Life = 1000h General Purpose Radial 25 -> 50 V. These RS brand LHK series 105°C axial aluminum electrolytic capacitors feature a safety vent structure design. Suitable for a variety of applications, this capacitor is commonly used in telecommunication equipment applications and switching power supplies. Design of safe ventilation structure Applications: Communication equipment, switching power supply

Ulasan Produk

Tidak ada ulasan