RS PRO RS Pro Aluminum electrolytic capacitor 25V dc 2200μF

Sebelum PPN:
Rp369.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Capacitance = 2200μF Technology = Electrolytic Voltage = 25V dc Mounting Type = Through Hole Dimensions = 16 (Dia.) x 16mm Length = 16mm Height = 16mm Diameter = 16mm Operating Temperature Min = -40°C Operating Temperature Max = +105 °C Lead Pitch = 7.5mm Series = RS Lifetime = 2000h General Purpose Radial 25 -> 50 V. This RS brand LHK series 105 °C axial aluminum electrolytic capacitor features a safety vent structure design. Suitable for a variety of applications, this capacitor is commonly used in telecommunication equipment applications and switching power supplies. Design of safe ventilation structure Applications: Communication equipment, switching power supply

Ulasan Produk

Tidak ada ulasan