RS PRO RS Pro aluminum electrolytic capacitor 25V dc 10000μF

Sebelum PPN:
Rp379.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Capacitance = 10000μF Technology = Electrolytic Voltage = 25V dc Mounting Type = Through Hole Dimensions = 22 (Dia.) x 42mm Length = 42mm Height = 42mm Diameter = 22mm Operating Temperature Min = -40°C Operating Temperature Max = +105 °C Lead Pitch = 10mm Series = RS Ripple Current = 2.2A General Purpose Radial 25 -> 50 V. These RS brand LHK series 105 °C axial aluminum electrolytic capacitors feature a safety vent structure design. Suitable for a variety of applications, this capacitor is commonly used in telecommunication equipment applications and switching power supplies. Design of safe ventilation structure Applications: Communication equipment, switching power supply

Ulasan Produk

Tidak ada ulasan