RS PRO RS Pro Aluminum electrolytic capacitor 16V dc 33μF

Sebelum PPN:
Rp309.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Capacitance = 33μF Technology = Electrolytic Voltage = 16V dc Mounting Type = Through Hole Dimensions = 5 (Dia.) x 11mm Length = 11mm Height = 11mm Diameter = 5mm Operating Temperature Min = -40°C Operating Temperature Max = +105 °C Lead Pitch = 2mm Series = RS Dielectric Material Family = Aluminum Electrolytic General Purpose Radial 6.3 -> 16 V. Axial RS Aluminum Electrolytic Capacitor, LHK Series 105 °C. Designing Safe Ventilation Structure Applications: Telecommunication Equipment, Switching Power Supply

Ulasan Produk

Tidak ada ulasan