RS PRO RS Pro Aluminum electrolytic capacitor 16V dc 3300μF

Sebelum PPN:
Rp439.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Capacitance = 3300μF Technology = Electrolytic Voltage = 16V dc Mounting Type = Through Hole Dimensions = 13 (Dia.) x 26mm Length = 26mm Height = 26mm Diameter = 13mm Operating Temperature Min = -40°C Operating Temperature Max = +105 °C Lead Pitch = 5mm Series = RS Tolerance (Plus) = 20% General Purpose Radial 6.3 -> 16 V. Axial RS Aluminum Electrolytic Capacitor, LHK Series 105 °C. Designing Safe Ventilation Structure Applications: Telecommunication Equipment, Switching Power Supply

Ulasan Produk

Tidak ada ulasan