RS PRO RS Pro aluminum electrolytic capacitor 16V dc 1500μF

Sebelum PPN:
Rp269.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Capacitance = 1500μF Technology = Electrolytic Voltage = 16V dc Mounting Type = Through Hole Dimensions = 10 (Dia.) x 20mm Length = 20mm Height = 20mm Diameter = 10mm Operating Temperature Min = -40°C Operating Temperature Max = +105 °C Lead Pitch = 5mm Series = RS Ripple Current = 820mA General Purpose Radial 6.3 -> 16 V. Axial RS Aluminum Electrolytic Capacitor, LHK Series 105 °C. Designed for Safe Ventilation Structure Applications: Communication Equipment, Switching Power Supply

Ulasan Produk

Tidak ada ulasan