RS PRO RS Pro Aluminum electrolytic capacitor 16V dc 100μF

Sebelum PPN:
Rp499.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Capacitance = 100μF Technology = Electrolytic Voltage = 16V dc Mounting Type = Through Hole Dimensions = 6 (Dia.) x 16mm Length = 16mm Height = 16mm Diameter = 6mm Operating Temperature Min = -40°C Operating Temperature Max = +105 °C Series = RS Leakage current = <=0.02 CV or 3 μA @ 5 min dip is positive. RS Aluminum Axial Capacitor General-purpose axial RS aluminum capacitor, LAK series 105°C Design of safe ventilation structure Application: Communication equipment, switching power supply

Ulasan Produk

Tidak ada ulasan