RS PRO RS Pro aluminum electrolytic capacitor 160V dc 4.7μF

Sebelum PPN:
Rp309.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Capacitance = 4.7μF Technology = Electrolytic Voltage = 160V dc Mounting Type = Through Hole Dimensions = 8 (Dia.) x 16mm Length = 16mm Height = 16mm Diameter = 8mm Operating Temperature Min = -25°C Operating Temperature Max = + 105°C Series = RS Life = 1000h Dents are positive. RS Aluminum Axial Capacitor General-purpose axial RS aluminum capacitor, LAK series 105°C Design of safe ventilation structure Application: Communication equipment, switching power supply

Ulasan Produk

Tidak ada ulasan