RS PRO RS Pro aluminum electrolytic capacitor 160V dc 100μF

Sebelum PPN:
Rp349.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Capacitance = 100μF Technology = Electrolytic Voltage = 160V dc Mounting Type = Through Hole Dimensions = 16 (Dia.) x 33mm Length = 33mm Height = 33mm Diameter = 16mm Operating Temperature Min = -25°C Operating Temperature Max = +105 °C Series = RS Life = 1000h Dimple is positive. RS Aluminum Axial Capacitor General-purpose axial RS aluminum capacitor, LAK series 105°C Design of safe ventilation structure Application: Communication equipment, switching power supply

Ulasan Produk

Tidak ada ulasan