RS PRO RS Pro Aluminum Electrolytic Capacitor 10V dc 470μF

Sebelum PPN:
Rp369.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Capacitance = 470μF Technology = Electrolytic Voltage = 10V dc Mounting Type = Through Hole Dimensions = 6.3 (Dia.) x 11mm Length = 11mm Height = 11mm Diameter = 6.3mm Operating Temperature Min = -40°C Operating Temperature Max = + 105°C Lead pitch = 2.5mm Series = RS Life = 1000h General-purpose radial 6.3 -> 16 V. Axial RS aluminum electrolytic capacitor, LHK series 105°C. Design of safe ventilation structure Applications: Communication equipment, switching power supply

Ulasan Produk

Tidak ada ulasan