RS PRO RS Pro Aluminum Electrolytic Capacitor 10V dc 4700μF

Sebelum PPN:
Rp299.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Capacitance = 4700μF Technology = Electrolytic Voltage = 10V dc Mounting Type = Through Hole Dimensions = 13 (Dia.) x 26mm Length = 26mm Height = 26mm Diameter = 13mm Operating Temperature Min = -40°C Operating Temperature Max = +105 °C Lead pitch = 5mm Series = RS Polarized = Polar general purpose radial 6.3 -> 16 V. Axial RS aluminum electrolytic capacitor, LHK series 105 °C. Design of safe ventilation structure Application: Communication equipment, switching power supply

Ulasan Produk

Tidak ada ulasan