RS PRO RS Pro Aluminum electrolytic capacitor 10V dc 3300μF

Sebelum PPN:
Rp279.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Capacitance = 3300μF Technology = Electrolytic Voltage = 10V dc Mounting Type = Through Hole Dimensions = 13 (Dia.) x 21mm Length = 21mm Height = 21mm Diameter = 13mm Operating Temperature Min = -40°C Operating Temperature Max = +105 °C Lead Pitch = 5mm Series = RS Dielectric Dissipation Tangent = 20% General Purpose Radial 6.3 -> 16 V. Axial RS Aluminum Electrolytic Capacitor, LHK Series 105 °C. Design of Safe Ventilation Structure Applications: Communication Equipment, Switching Power Supply

Ulasan Produk

Tidak ada ulasan