RS PRO RS Pro Aluminum Case, Aluminum Natural, 89.1 x 35 x 30.3mm

Sebelum PPN:
Rp489.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Body Material = Aluminum Die Cast Gasket Material = Neoprene External Length = 89.1 mm External Width = 35 mm External Height = 30.3 mm IP Ingress Rating = IP66 Color = Natural Lid Color = Natural Flange = N Shielding = Y EMI/RFI - IP66 Aluminum die-cast alloy (LM24, BS1490) Neoprene self-adhesive seal in 3 mm thick lid and stainless steel screws for IP66 protection Stainless steel M3.5 x 16 mm fixing screws Seal operating temperature range is -34 to +80°C. However, boxes can withstand up to 250 °C Boxes are tapered and cannot be stacked

Ulasan Produk

Tidak ada ulasan