RS PRO RS Pro Aluminum Case, Aluminum Natural, 113.9 x 35.1 x 30mm

Sebelum PPN:
Rp619.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Body Material = Aluminum Die Cast Gasket Material = Neoprene External Length = 113.9 mm External Width = 35.1 mm External Height = 30 mm IP Ingress Rating = IP65 Color = Natural Lid Color = Natural Flange = Y Shield = Y EMI/RFI - IP65 , flanged. Aluminum die-cast alloy (LM24, BS1490) Rim lid provides EMI/RFI shielding better than 40 dB (1.0 MHz) or 76 dB (100 kHz) Seal operating temperature range -34 -> +80°C. However, the box can withstand up to 250°C 3 mm lid contains neoprene self-adhesive seal and stainless steel screws for IP66 protection External pre-drilled mounting flanges, integrated board guides Jacket thickness: 1.6 mm

Ulasan Produk

Tidak ada ulasan