RS PRO RS Pro aluminum case, aluminum gray, 50 x 45 x 30mm

Sebelum PPN:
Rp459.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Body Material = Aluminum Die Cast Dimensions = 50 x 45 x 30mm External Length = 50 mm External Width = 45 mm External Height = 30 mm IP Protection Rating = IP66 Color = Gray Lid Color = Gray Flange = N Shield = N DIN1725 , IEC60529 NEMA 4X / 6P UL508A, UL50, UL50E CE MIL-STD-810G (mechanical vibration/shock test) ASTM B117 IEC62262 IK60068-2-75. IP66 die-cast aluminum enclosure, powder coated. Made of die-cast aluminum (ALSi12) A series of waterproof enclosures with a powder-coated gray finish. This enclosure is IP66 rated and specifically designed for harsh and demanding applications. The enclosure includes a lid and base, a stainless steel lid self-up screw, a neoprene O-ring gasket (unbroken), and four copper-plated screws for grounding. IP66 ingress protection with neoprene O-ring seal (unbroken) Seal stable temperature range: -40 to +100 °C DIN rail mounting points Lid and base are connected by stainless steel captive lid screws Wall thickness 3 mm

Ulasan Produk

Tidak ada ulasan