RS PRO RS Pro Aluminum Case, Aluminum Gray, 252 x 87 x 61mm

Sebelum PPN:
Rp1.899.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Body Material = Aluminum Die Cast Dimensions = 252 x 87 x 61mm External Length = 252 mm External Width = 87 mm External Height = 61 mm IP Protection Rating = IP65 Color = Gray Lid Color = Gray Flange = N Series = ELEG Shield = N Weight = 2.7 kg DIN rail must be purchased separately and cut to required length. IP65 rated, with board slots. Sandblasted finish, 3mm wall thickness Neoprene gasket provides IP65 protection Operating temperature range: -40°C to +100°C 4 pre-drilled screws secure lid to screw holes For mounting on board Slot DIN rail can be fixed to the base

Ulasan Produk

Tidak ada ulasan