RS PRO RS PRO Aluminium Case for Electronic Devices, 220 x 169.8 x 53.8mm, Black
Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO anodised aluminium enclosures are black with extruded dovetail slots. A range of lightweight and durable enclosures.
Introducing our anodized aluminum enclosure.
Ideal for protecting internal electrical components such as wiring and circuit boards with a housing.
These general purpose enclosures are available in a variety of sizes to suit a variety of applications.
This series' high-spec black anodized aluminum enclosure is constructed from aluminum for superior corrosion resistance and a wide operating temperature range. The enclosure features a black anodized finish, further improving corrosion resistance and durability while also providing a beautiful appearance.
Additionally, the enclosure features an integrated card slot for easy board mounting, allowing other components to be easily installed.
The enclosure also features dovetail slots on the sides to accommodate mounting brackets for surface mounting if desired.
Features and Benefits.
- Various sizes available
- Lightweight and durable aluminum enclosure
- Black anodized finish improves corrosion resistance
- Ideal for a variety of uses
- Built-in card slot for easy board mounting
- Dovetail slots on the sides accept mounting brackets for surface mounting
. Applications. Aluminum enclosures are a type of protective case that is ideal for housing electrical parts and components in a variety of applications.
They are available in a wide range of sizes and often feature internal slots for easy board mounting and installation.
- Electrical specifications
- Button Switching Element
- Telecommunications
- Network Junction Box
- Machinery and Automation
. accessories.
- Aluminum extrusion case x 1
- Aluminum end plates x 2
- No4 x 3/8 Plastite Screws x 8
.Is it waterproof?. This series of aluminum enclosures are not waterproof and should only be used indoors.
Benefits of Anodized Aluminum. Anodizing aluminum is a process used with metals to enhance their appearance while increasing their corrosion resistance.
Unlike chipped metal paint, anodized aluminum is fully integrated into the underlying aluminum substrate, making it durable. Additional Options. This series of aluminum enclosures are available with brackets that can be fixed to a wall or other surface, as well as a selection of optional accessories.
- Clip-on mounting bracket.< 1951523 1951523
- Plastic bezel -< 1951531 1951531
- Plastic bezel -< 1951530 1951530
- Plastic bezel -< 1951529 1951529
- Plastic bezel -< 1951524 1951524
- Mounting bracket lug for 80 mm-< 1951536 1951536
- 40 mm-< 1951535 Mounting bracket lug for 1951535
Introducing our anodized aluminum enclosure.
Ideal for protecting internal electrical components such as wiring and circuit boards with a housing.
These general purpose enclosures are available in a variety of sizes to suit a variety of applications.
This series' high-spec black anodized aluminum enclosure is constructed from aluminum for superior corrosion resistance and a wide operating temperature range. The enclosure features a black anodized finish, further improving corrosion resistance and durability while also providing a beautiful appearance.
Additionally, the enclosure features an integrated card slot for easy board mounting, allowing other components to be easily installed.
The enclosure also features dovetail slots on the sides to accommodate mounting brackets for surface mounting if desired.
Features and Benefits.
- Various sizes available
- Lightweight and durable aluminum enclosure
- Black anodized finish improves corrosion resistance
- Ideal for a variety of uses
- Built-in card slot for easy board mounting
- Dovetail slots on the sides accept mounting brackets for surface mounting
. Applications. Aluminum enclosures are a type of protective case that is ideal for housing electrical parts and components in a variety of applications.
They are available in a wide range of sizes and often feature internal slots for easy board mounting and installation.
- Electrical specifications
- Button Switching Element
- Telecommunications
- Network Junction Box
- Machinery and Automation
. accessories.
- Aluminum extrusion case x 1
- Aluminum end plates x 2
- No4 x 3/8 Plastite Screws x 8
.Is it waterproof?. This series of aluminum enclosures are not waterproof and should only be used indoors.
Benefits of Anodized Aluminum. Anodizing aluminum is a process used with metals to enhance their appearance while increasing their corrosion resistance.
Unlike chipped metal paint, anodized aluminum is fully integrated into the underlying aluminum substrate, making it durable. Additional Options. This series of aluminum enclosures are available with brackets that can be fixed to a wall or other surface, as well as a selection of optional accessories.
- Clip-on mounting bracket.< 1951523 1951523
- Plastic bezel -< 1951531 1951531
- Plastic bezel -< 1951530 1951530
- Plastic bezel -< 1951529 1951529
- Plastic bezel -< 1951524 1951524
- Mounting bracket lug for 80 mm-< 1951536 1951536
- 40 mm-< 1951535 Mounting bracket lug for 1951535
Feature
SpecificationMaterial = Aluminum Depth = 220 mm
Width = 169.8 mm
Height = 53.8 mm
Dimensions = 220 x 169.8 x 53.8mm
Color = Black
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan




















































































































































%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)

/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)

/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)

/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)%20Black%2065ml%201pc/37S015689115-2.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)

/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)