RS PRO RS PRO Adapter Connector A: VGA / B: VGA

Sebelum PPN:
Rp509.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro 15 Pin VGA D-Sub Feedthrough Introducing the RS Pro VGA D-Sub feedthrough connector.
We offer a wide range of rugged, high-quality connectors ideal for use in 1U XLR sized rack mount panels.
HD 15-pin VGA D-sub sockets on the front and rear allow for simple custom I/O configuration.
These 15-pin D-Sub connectors also feature a compact component design for easy assembly.
It can be easily mounted on panels for a variety of applications, requiring minimal space.
Features and Benefits HD I/O 15-pin VGA D-sub socket 2 configuration Ideal for use in 1U XLR sized rack mount panels Component design allows for quick and easy installation Durable and sturdy metal frame Compact design minimizes space Applications VGA D-sub connectors are commonly used in I/O configurations requiring a compact yet high quality connection for VGA applications.
VGA D-sub connectors come in various sizes and pin counts and can be used with a variety of VGA devices, including:
Laptop PC TV Projector Frequently Asked Questions What is the panel cutout size? This connector is a 24mm panel cutout.
Why choose RS PRO? RS PRO is a brand name made by the manufacturer, bringing you a wide range of high-quality, great value products giving you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested to demanding industry standards, ensuring RS PRO's outstanding quality.
Feature
Specification
Connector A = VGA
Connector A Gender = Female Connector B = VGA
Connector B Gender = Female

Ulasan Produk

Tidak ada ulasan