Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Non-slip feet, four adhesive mounting clips (grid pattern on top and bottom mouldings for accurate positioning). RS PRO Desktop Enclosure, grey ABS. Highly reliable and dependable RS PRO The RS PRO branded plastic enclosure range offers excellent equipment cases and enclosures, ideal for housing electronic components including desktop-based applications such as displays and computer hardware.
The lightweight and durable enclosure is made from ABS plastic, providing shock absorption, flame, chemical and scratch resistance, making it a protective case for use in a variety of environments.
This versatile enclosure also features internal PCB mounting guides for 6U Eurocards in 160mm or 220mm depths, allowing for safe and easy installation of cards and boards.
This desktop enclosure also features anti-slip feet and four adhesive mounting clips.
When used in conjunction with RS Pro ABS handle 504-798, the enclosure can be carried or tilted.
Features and Benefits. Made from lightweight and durable ABS plastic. Includes non-slip feet and four adhesive mounting clips. Offers excellent protection including flame retardancy, shock absorption, chemical resistance and scratch resistance. Internal mounting guide for PCB. Flame retardant (UL94-HB). Operating temperature range: -40°C to +80°C. Includes two anodised aluminium panels: one 3mm thick, screwed, and one 1.2mm thick, secured by slots in the top and bottom mouldings. RS Pro ABS handle; 504-798 can be used in conjunction with 504-798 to carry or tilt the enclosure. Applications. The protective properties of the ABS desktop enclosure make it a versatile enclosure that can be used in a variety of electronic applications.
ABS desktop enclosures are used in a wide range of applications such as desktop computers, game consoles, displays, projectors, and entertainment systems. The benefits of ABS plastic are... ABS (Acrylonitrile Butadiene Styrene) is a low-cost type of thermoplastic polymer that is durable and highly resistant to chemical corrosion in a solid state.
Its low melting point and ability to be molded accordingly make it a very versatile material.
It is also made from ABS plastic, which is scratch-resistant, highly impact-resistant, and has high tensile strength.
Is it waterproof? This enclosure is not waterproof and should not be used outdoors.
Accessories: 1 x ABS enclosure with non-slip feet 4 x adhesive mounting clips Optional ABS carry/tilt handle; also available (504-798)
The lightweight and durable enclosure is made from ABS plastic, providing shock absorption, flame, chemical and scratch resistance, making it a protective case for use in a variety of environments.
This versatile enclosure also features internal PCB mounting guides for 6U Eurocards in 160mm or 220mm depths, allowing for safe and easy installation of cards and boards.
This desktop enclosure also features anti-slip feet and four adhesive mounting clips.
When used in conjunction with RS Pro ABS handle 504-798, the enclosure can be carried or tilted.
Features and Benefits. Made from lightweight and durable ABS plastic. Includes non-slip feet and four adhesive mounting clips. Offers excellent protection including flame retardancy, shock absorption, chemical resistance and scratch resistance. Internal mounting guide for PCB. Flame retardant (UL94-HB). Operating temperature range: -40°C to +80°C. Includes two anodised aluminium panels: one 3mm thick, screwed, and one 1.2mm thick, secured by slots in the top and bottom mouldings. RS Pro ABS handle; 504-798 can be used in conjunction with 504-798 to carry or tilt the enclosure. Applications. The protective properties of the ABS desktop enclosure make it a versatile enclosure that can be used in a variety of electronic applications.
ABS desktop enclosures are used in a wide range of applications such as desktop computers, game consoles, displays, projectors, and entertainment systems. The benefits of ABS plastic are... ABS (Acrylonitrile Butadiene Styrene) is a low-cost type of thermoplastic polymer that is durable and highly resistant to chemical corrosion in a solid state.
Its low melting point and ability to be molded accordingly make it a very versatile material.
It is also made from ABS plastic, which is scratch-resistant, highly impact-resistant, and has high tensile strength.
Is it waterproof? This enclosure is not waterproof and should not be used outdoors.
Accessories: 1 x ABS enclosure with non-slip feet 4 x adhesive mounting clips Optional ABS carry/tilt handle; also available (504-798)
Feature
SpecificationMaterial: ABS plastic Depth: 250 mm
Width = 275 mm
Height = 75 mm
Dimensions = 250 x 275 x 75mm
Sloping front = None Color = Grey Special features = Non-slip feet, adhesive mounting clips
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan




















































































































































%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)

/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)

/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)

/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)%20Black%2065ml%201pc/37S015689115-2.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)

/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)