RS PRO RS Pro A / V connector adapter DVI HDMI

Sebelum PPN:
Rp1.399.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Termination 1 = Female HDMI (1) Termination 2 = Male DVI (1) Type = Audio, Convert from Video Type = Convert to DVI Type = Convert from HDMI Gender = Convert to Male = Female Termination 1 Connector Count = 1 Termination 2 Connection Number = 1 Body Orientation = Straight Contact Plating = Nickel Housing Material = PVC Color = Black Voltage Rating = 300 V HDMI Cable Assembly Adapter. Compact and user-friendly design for consumer electronics needs. Features and Benefits: 5 GB / Seconds of bandwidth supports uncompressed audio/video in a single adapter HDMI-DVI backward compatible Low impedance mismatch signal layout Fully shielded design for ESD protection

Ulasan Produk

Tidak ada ulasan