RS PRO RS Pro A / V connector adapter 3.5 mm stereo 3.5 mm stereo

Sebelum PPN:
Rp149.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Termination 1 = Female 3.5 mm Stereo (2) Termination 2 = Male 3.5 mm Stereo (1) Type = Convert from Audio Type = Convert to 3.5 mm Stereotype = Convert from 3.5 mm Stereo Gender = Convert to Female = Male Termination 1 Connector Number = 2 Termination 2 Connections Number = 1 Body Orientation = Straight Contact Material = Brass Contact Plating = Nickel Housing Material = ABS, PVC Color = Black 2 x 3.5mm Stereo Socket - 3.5mm Stereo Jack. Two 3.5mm Stereo Jack Plugs can be connected to one 3.5mm stereo socket.

Ulasan Produk

Tidak ada ulasan