RS PRO RS Pro A / V connector adapter 3.5 mm stereo 1/4 inch stereo

Sebelum PPN:
Rp159.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Termination 1 = Female 3.5 mm Stereo (1) Termination 2 = Male 1/4" Stereo (1) Type = Convert from Audio Type = Convert to 3.5 mm Stereotype = Convert from 1/4" Stereo Gender = Convert to Female = Number of Male End 1 Connectors = 1 End 2 Connections = 1 Body Orientation = Straight Contact Material = Brass Contact Plating = Nickel Housing Material = Brass 3.5mm Stereo Socket to 0.25" Stereo Jack. 3.5mm Stereo Jack Plugs into 0.25" Stereo Socket Connect.

Ulasan Produk

Tidak ada ulasan