RS PRO RS PRO 4 Pole Female Straight Panel Mount Speaker Terminal

Sebelum PPN:
Rp209.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Chassis Speaker Connectors RS PRO offers a wide range of connectors optimised for speaker applications.
This connection system offers superior operability, reliability and ease of use.
Easy assembly and push-in termination make it incredibly easy to set up broadcast, audio, concert and communications equipment.
The body is manufactured using PA6 plastic and silver plated contacts for low noise levels.
Durable and strong Features & Benefits Easy connection with push-in termination Robust, versatile and easy to assemble PA6 plastic body is highly abrasion resistant, with high strength and excellent friction properties giving the connector a long lifespan Polar connectors have silver plated contacts for low noise levels Delivers excellent sound quality Pre-drilled mounting holes help maintain a low profile Connectors Applications These polar chassis panel mount connectors are designed to optimise speaker operation and are integrated into speakers for home or commercial spaces.
These connectors offer reliability, durability, and superior audio output.
It is designed to be compatible with all previous three plug male connectors.
What is a loudspeaker connector? A loudspeaker is a device or apparatus that takes electrical impulses or audio signals and converts them into sound.
Loudspeaker connectors include sockets, splitters, banana plugs, pin connectors, SpeakON connectors, jacks and plugs.
These are all used to connect link components to speakers or amplifiers.
Why choose RS PRO? RS PRO is a family of manufacturers offering a wide range of high-quality, great value products for your projects.
RS PRO products are trusted by engineers all over the world and are rigorously tested to demanding industry standards.
RS PRO If you're confident in the superior quality of RS PRO
Feature
Specification
Male/Female = Female Number of Positions = 4
Connection Direction = Straight Contact Material = Brass Mounting Type = Panel Mount Termination Method = Push-in Current Rating = 20A

Ulasan Produk

Tidak ada ulasan