Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS Pro Audio We are proud to present RS branded RS Pro audio connectors for professional use in the studio or on stage.
The audio female connector is made from a copper alloy, which provides excellent electrical and thermal conductivity, as well as strength and corrosion resistance.
This audio connector is a panel mount type and is primarily used for speaker and audio applications.
This 4-pole plug with black PVC cable grommet includes a blue ABS plastic nut to hold the cable safely and securely in place without damaging the cable.
Features and Benefits This connector is manufactured with high-end materials for superior sound quality This 4-pole plug has a PVC cable grommet, making it easy to assemble with excellent cable protection thanks to the panel mount connector Panel mount connector has a sturdy and durable body Reliable ABS nuts secure the cable Location Solder terminals Nickel-plated contacts for excellent thermal and electrical conductivity Suitable for compatible male connectors Applications Audio connectors provide a balanced audio signal between audio cables and devices, reducing unwanted noise from external electrical interference and creating a robust connection.
The most common places you'll find this connector are in speakers, loudspeakers, Hi-Fi systems and other audio applications.
Audio connectors are essential components in many applications such as speaker connectors mixing board connector audio signal amplifier audio female sockets connectors for acoustic sound applications loudspeaker female connector Hi-Fi systems How to clean connectors safely and correctly Audio connectors have very low tolerance to dirt and contamination.
Therefore, it is essential to use the right equipment to protect against dust.
We recommend RS brand RS Pro electrical contact cleaning supplies 917-5914 or 554-298.
Using cotton swabs or cloths is not a good idea as they will cause threads to appear, reducing the performance and lifespan of the contacts.
Why choose RS PRO? RS PRO offers high quality and value for your projects. RS PRO products are trusted by engineers around the world and are rigorously tested against demanding industry standards.
RS PRO If you're confident in the superior quality of RS PRO
The audio female connector is made from a copper alloy, which provides excellent electrical and thermal conductivity, as well as strength and corrosion resistance.
This audio connector is a panel mount type and is primarily used for speaker and audio applications.
This 4-pole plug with black PVC cable grommet includes a blue ABS plastic nut to hold the cable safely and securely in place without damaging the cable.
Features and Benefits This connector is manufactured with high-end materials for superior sound quality This 4-pole plug has a PVC cable grommet, making it easy to assemble with excellent cable protection thanks to the panel mount connector Panel mount connector has a sturdy and durable body Reliable ABS nuts secure the cable Location Solder terminals Nickel-plated contacts for excellent thermal and electrical conductivity Suitable for compatible male connectors Applications Audio connectors provide a balanced audio signal between audio cables and devices, reducing unwanted noise from external electrical interference and creating a robust connection.
The most common places you'll find this connector are in speakers, loudspeakers, Hi-Fi systems and other audio applications.
Audio connectors are essential components in many applications such as speaker connectors mixing board connector audio signal amplifier audio female sockets connectors for acoustic sound applications loudspeaker female connector Hi-Fi systems How to clean connectors safely and correctly Audio connectors have very low tolerance to dirt and contamination.
Therefore, it is essential to use the right equipment to protect against dust.
We recommend RS brand RS Pro electrical contact cleaning supplies 917-5914 or 554-298.
Using cotton swabs or cloths is not a good idea as they will cause threads to appear, reducing the performance and lifespan of the contacts.
Why choose RS PRO? RS PRO offers high quality and value for your projects. RS PRO products are trusted by engineers around the world and are rigorously tested against demanding industry standards.
RS PRO If you're confident in the superior quality of RS PRO
Feature
SpecificationMale/Female = Female Number of Positions = 4
Connection Direction = Straight Contact Material = Copper Alloy Mounting Type = Panel Mount Termination Method = Solder Current Rating = 20A
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan




















































































































































%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)

/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)

/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)

/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)%20Black%2065ml%201pc/37S015689115-2.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)

/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)