RS PRO RS PRO 3D Printer Filament, White, 1.75mm ASA

Sebelum PPN:
Rp1.599.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
ASA-X is a significantly improved "industrial grade" ASA filament with many features including UV resistance, zero warp technology, and excellent mechanical properties.
ASA-X is a great alternative if you need a high-performance material that prints without the issues you might encounter when printing with materials like ABS.
ASA-X not only offers excellent strength and interlayer adhesion, but also the highest aesthetics possible with FDM 3D printing.
Reliable bed adhesion ensures smooth printing.
ASA-X is ideal when you want beautiful, strong prints that will last outdoors.
UV/weather resistant Zero warp technology Excellent interlayer adhesion Excellent strength and aesthetics Reliable bed adhesion (glass, tape and other adhesives)
Feature
Specification
Print material = ASA
Printing technology = FDM
Mechanical specifications = None Color = White
Compatible with: General desktop 3D printers Weight: 500g
Diameter = 1.75mm
Print material = ASA

Ulasan Produk

Tidak ada ulasan