RS PRO RS PRO 2U Rack Panel

Sebelum PPN:
Rp3.799.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Steel 2U Rack RS Pro's range of high-quality 2U rack panels are designed for use with feedthrough, Speak On and XLR connectors.
The RS Pro 2U panel is made from high-quality steel with a black powder-coated finish and features 32 round holes suitable for XLR connectors, a cable strain relief bar and two label strips.
These rack panels are ideal for designers integrating broadcast audio and video equipment.
Where to use rack panels? Rack panels are ideal for Custom Connector housing units.
Connectors such as XLR can be oriented in any direction you choose.
All panel mount connectors and wires are safe for use within the rack enclosure, and a label strip on the front is available to indicate the purpose of each connector.
Features and Benefits. 2U rack panel. Suitable for panel mount connectors. Made from steel. Black powder coated. 32 hole cutouts (24mm diameter). Variants: fixing holes. Strain relief bar. Label strip. RS Pro Steel 2U Rack Panel Variations: RS30155 2U panel with 3.2mm diameter plain mounting holes: RS Part Number (218-8295): 218-8295. RS30156 2U panel with M3 x 0.5mm threaded holes: RS Part Number (218-8296): 218-8296. RS30157 2U panel with 4-40 UNC threaded mounting holes: RS Part Number (218-8297): 218-8297. Applications: Lighting control applications. Microphone plug connectors. Musical instruments. Acoustic applications. Why choose RS Pro for your rack panels?RS Pro offers a wide range of enclosure and racking components to suit your application.
The manufacturer's rack panel products are chosen for their high quality and excellent cost performance.
At RS, we understand how important high-quality parts are to your business, and RS PRO products are rigorously tested to demanding industry standards.
The RS PRO seal of approval is only issued when we are confident of exceptional quality.
Feature
Specification
Type = Rack Panel Color = Black
Material = Steel Ventilation = Dovetail Number of Holes = 32
Rack unit = 2U
Handle = Yes Shield = No

Ulasan Produk

Tidak ada ulasan