Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Steel 2U Rack RS Pro's range of high-quality 2U rack panels are designed for use with feedthrough, Speak On and XLR connectors.
The RS Pro 2U panel is made from high-quality steel with a black powder-coated finish and features 32 round holes suitable for XLR connectors, a cable strain relief bar and two label strips.
These rack panels are ideal for designers integrating broadcast audio and video equipment.
Where to use rack panels? Rack panels are ideal for Custom Connector housing units.
Connectors such as XLR can be oriented in any direction you choose.
All panel mount connectors and wires are safe for use within the rack enclosure, and a label strip on the front is available to indicate the purpose of each connector.
Features and Benefits. 2U Rack Panel. Suitable for panel mount connectors. Made of steel. Black powder coated. 32 hole cutouts (24mm diameter). Variant fixing holes. Strain relief bar. Label strip. RS Pro Steel 2U Rack Panel Variations. RS30155 2U Panel with 3.2mm diameter plain mounting holes: RS Part Number (218-8295): 218-8295. RS30156 2U Panel with M3 x 0.5mm threaded holes: RS Part Number (218-8296): 218-8296. RS30157 2U Panel with 4-40 UNC threaded mounting holes: RS Part Number (218-8297): 218-8297Applications. Lighting control applications. Microphone plug connectors. Musical instruments .Why choose RS PRO for your acoustic application rack panels? RS PRO has a wide range of enclosure and racking components to suit your application.
The manufacturer's rack panel products are chosen for their high quality and excellent cost performance.
At RS, we understand how important high-quality parts are to your business, and RS PRO products are rigorously tested to demanding industry standards.
The RS PRO seal of approval is only issued when we are confident of exceptional quality.
The RS Pro 2U panel is made from high-quality steel with a black powder-coated finish and features 32 round holes suitable for XLR connectors, a cable strain relief bar and two label strips.
These rack panels are ideal for designers integrating broadcast audio and video equipment.
Where to use rack panels? Rack panels are ideal for Custom Connector housing units.
Connectors such as XLR can be oriented in any direction you choose.
All panel mount connectors and wires are safe for use within the rack enclosure, and a label strip on the front is available to indicate the purpose of each connector.
Features and Benefits. 2U Rack Panel. Suitable for panel mount connectors. Made of steel. Black powder coated. 32 hole cutouts (24mm diameter). Variant fixing holes. Strain relief bar. Label strip. RS Pro Steel 2U Rack Panel Variations. RS30155 2U Panel with 3.2mm diameter plain mounting holes: RS Part Number (218-8295): 218-8295. RS30156 2U Panel with M3 x 0.5mm threaded holes: RS Part Number (218-8296): 218-8296. RS30157 2U Panel with 4-40 UNC threaded mounting holes: RS Part Number (218-8297): 218-8297Applications. Lighting control applications. Microphone plug connectors. Musical instruments .Why choose RS PRO for your acoustic application rack panels? RS PRO has a wide range of enclosure and racking components to suit your application.
The manufacturer's rack panel products are chosen for their high quality and excellent cost performance.
At RS, we understand how important high-quality parts are to your business, and RS PRO products are rigorously tested to demanding industry standards.
The RS PRO seal of approval is only issued when we are confident of exceptional quality.
Feature
SpecificationType = Rack Panel Color = Black
Material = Steel Ventilation = Dovetail Number of Holes = 32
Rack unit = 2U
Handle = Yes Shield = No
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
