RS PRO RS Pro 2 port RJ coupler UTP

Sebelum PPN:
Rp269.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Type = Coupler Interface Type = RJ45 Number of Ports = 2 Shield Type = UTP Wiring Configuration = Straight Through Length = 20.55mm Width = 14.48mm Depth = 26.96mm RJ11 / RJ45 Coupler Unshielded / Shielded. Brought to you by RS Pro , this RJ45/RJ11 modular coupler allows you to splice connectors straight through. It can be implemented as a temporary function within a network patch architecture. All models are highly reliable and of excellent quality. Features & Benefits Black RJ45 (8-pole) and RJ11 (6-pole) Durable design

Ulasan Produk

Tidak ada ulasan