RS PRO RS PRO 2 port RJ adapter Cat5e unshielded

Sebelum PPN:
Rp389.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Type: T Adapter * Interface Type: RJ45 * LAN Category: Cat5e * Number of Ports: 2 * Shield Type: Unshielded * Wiring Configuration: Straight Through * Extension Length: 170 mm * Cat. 5e T Adapter. Two 10/100 LAN connection and 1 (fully equipped) 8-core cable 17 cm long connecting cable (with RJ-45 plug), 2 RJ-45 socket adapters Socket pinout 1.2 pair and 3.6 pair adapter schematics Ideal for Cat.5e compliant installations T-adapter must be installed in pairs

Ulasan Produk

Tidak ada ulasan